Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 8 PC, QITP50N
Mfr # QITP50N-CNC
Zoro # G8060455
product price: $4,544.99
/ea
Free Shipping & Returns
$4,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC
- Number of Pieces 8
- Series QITP50N
- Includes (2) 3FGT6 Turning/Facing Tool Holders;(2) 3FGT7 Turning/Facing/Boring Tool Holders;3FGF7 Tool Post;3FGT9 Heavy Duty Boring Bar Holder;3FGU3 Morse Taper Holder;3FGU4 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
- Tool Post Type CNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP50N-CNC
- Zoro # G8060455
- UPC # 073310100050
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | CNC |
Number of Pieces | 8 |
Series | QITP50N |
Includes | (2) 3FGT6 Turning/Facing Tool Holders;(2) 3FGT7 Turning/Facing/Boring Tool Holders;3FGF7 Tool Post;3FGT9 Heavy Duty Boring Bar Holder;3FGU3 Morse Taper Holder;3FGU4 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included) |
Tool Post Type | CNC |
Description
Tool Post and Holder Set, Number of Pieces 8, QITP50N, Includes (2) 3FGT6 Turning/Facing Tool Holders;(2) 3FGT7 Turning/Facing/Boring Tool Holders;3FGF7 Tool Post;3FGT9 Heavy Duty Boring Bar Holder;3FGU3 Morse Taper Holder;3FGU4 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 3-1/8 (3005050L)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H (T1075-DR P1)
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- Dorian Collets, Chucks & Accessories