Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 7 PC, QITP40N
Mfr # QITP40N-BSII
Zoro # G8090695
product price: $3,589.99
/ea
Free Shipping & Returns
$3,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basic
- Number of Pieces 7
- Series QITP40N
- Includes (2) 3FGR1 Turning/Facing Tool Holders;3FGF6 Tool Post;3FGR2 Turning/Facing/Boring Tool Holder;3FGR4 Heavy Duty Boring Bar Holder;3FGR8 Reversible Cut-Off Tool Holder;3FGT2 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
- Tool Post Type Basic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP40N-BSII
- Zoro # G8090695
- UPC # 073310100029
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | Basic |
Number of Pieces | 7 |
Series | QITP40N |
Includes | (2) 3FGR1 Turning/Facing Tool Holders;3FGF6 Tool Post;3FGR2 Turning/Facing/Boring Tool Holder;3FGR4 Heavy Duty Boring Bar Holder;3FGR8 Reversible Cut-Off Tool Holder;3FGT2 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included) |
Tool Post Type | Basic |
Description
Tool Post and Holder Set, Number of Pieces 7, QITP40N, Includes (2) 3FGR1 Turning/Facing Tool Holders;3FGF6 Tool Post;3FGR2 Turning/Facing/Boring Tool Holder;3FGR4 Heavy Duty Boring Bar Holder;3FGR8 Reversible Cut-Off Tool Holder;3FGT2 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- MAKITA Inner Sleeve, 7/8" (M22) x 1-17/32" (M39 (764423-3)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-207L)
- Dorian Collets, Chucks & Accessories