Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 7 PC, QITP35N
Mfr # QITP35N-BSII
Zoro # G8077937
product price: $2,929.99
/ea
Free Shipping & Returns
$2,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basic
- Number of Pieces 7
- Series QITP35N
- Includes (2) 3FGN5 Turning/Facing Tool Holders;3FGF5 Tool Post;3FGN6 Turning/Facing/Boring Tool Holder;3FGN8 Heavy Duty Boring Bar Holder;3FGP3 Reversible Cut-Off Tool Holder;3FGP6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
- Tool Post Type Basic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP35N-BSII
- Zoro # G8077937
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | Basic |
Number of Pieces | 7 |
Series | QITP35N |
Includes | (2) 3FGN5 Turning/Facing Tool Holders;3FGF5 Tool Post;3FGN6 Turning/Facing/Boring Tool Holder;3FGN8 Heavy Duty Boring Bar Holder;3FGP3 Reversible Cut-Off Tool Holder;3FGP6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included) |
Tool Post Type | Basic |
Description
Tool Post and Holder Set, Number of Pieces 7, QITP35N, Includes (2) 3FGN5 Turning/Facing Tool Holders;3FGF5 Tool Post;3FGN6 Turning/Facing/Boring Tool Holder;3FGN8 Heavy Duty Boring Bar Holder;3FGP3 Reversible Cut-Off Tool Holder;3FGP6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- Dorian Collet, Tool Post and Holder Sets