Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 7 PC, CA Series
Mfr # SDN40CA-BSII
Zoro # G8985724
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basic
- Number of Pieces 7
- Series CA
- Includes (2) 3CYH2 Turning/Facing Tool Holders;3CXY7 Tool Post;3FGA7 Turning/Facing/Boring Tool Holder;3FGA8 Heavy Duty Boring Bar Holder;3FGC3 Reversible Cut-Off Tool Holder;3FGC6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
- Tool Post Type Basic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # SDN40CA-BSII
- Zoro # G8985724
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | Basic |
Number of Pieces | 7 |
Series | CA |
Includes | (2) 3CYH2 Turning/Facing Tool Holders;3CXY7 Tool Post;3FGA7 Turning/Facing/Boring Tool Holder;3FGA8 Heavy Duty Boring Bar Holder;3FGC3 Reversible Cut-Off Tool Holder;3FGC6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included) |
Tool Post Type | Basic |
Description
Tool Post and Holder Set, Number of Pieces 7, CA, Includes (2) 3CYH2 Turning/Facing Tool Holders;3CXY7 Tool Post;3FGA7 Turning/Facing/Boring Tool Holder;3FGA8 Heavy Duty Boring Bar Holder;3FGC3 Reversible Cut-Off Tool Holder;3FGC6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sawzal blade Set 16PC, NITRUS CARBIDE (49-22-1216, 48-00-5272)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- AMPCO SAFETY TOOLS Scaling Hammer, 32 Oz, Nonsparking (H-60FG)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- STM 1 Turning Facing Tool Post Holder (470301)
- Dorian Collets, Chucks & Accessories