Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 7 PC, AXA Series
Mfr # SDN25AXA-BSII
Zoro # G8346807
product price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basic
- Number of Pieces 7
- Series AXA
- Includes (2) 3CYH8 Turning/Facing Tool Holders;3CXY5 Tool Post;3CYC2 Turning/Facing/Boring Tool Holder;3CYC3 Heavy Duty Boring Bar Holder;3CYC7 Reversible Cut-Off Tool Holder;3CYD1 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
- Tool Post Type Basic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN25AXA-BSII
- Zoro # G8346807
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | Basic |
Number of Pieces | 7 |
Series | AXA |
Includes | (2) 3CYH8 Turning/Facing Tool Holders;3CXY5 Tool Post;3CYC2 Turning/Facing/Boring Tool Holder;3CYC3 Heavy Duty Boring Bar Holder;3CYC7 Reversible Cut-Off Tool Holder;3CYD1 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included) |
Tool Post Type | Basic |
Description
Tool Post and Holder Set, Number of Pieces 7, AXA, Includes (2) 3CYH8 Turning/Facing Tool Holders;3CXY5 Tool Post;3CYC2 Turning/Facing/Boring Tool Holder;3CYC3 Heavy Duty Boring Bar Holder;3CYC7 Reversible Cut-Off Tool Holder;3CYD1 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J07520)
- WESTWARD Three Square File, 10 In, 23/24 TPI (12F768)
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 40 (SDN40CA-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- STM 2 Boring, Turning Facing Tool Post Holder (470102)
- Dorian Collets, Chucks & Accessories