Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 6 PC, EA Series
Mfr # SDN60EA-BSII
Zoro # G7930413
product price: $3,948.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,948.99
Free 30-Day Returns
Key Features
- Type Basic
- Number of Pieces 6
- Series EA
- Includes (2) 3FGE3 Turning/Facing Tool Holders;3CXY9 Tool Post;3FGE5 Turning/Facing/Boring Tool Holder;3FGE6 Heavy Duty Boring Bar Holder;3FGF1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
- Tool Post Type Basic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN60EA-BSII
- Zoro # G7930413
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | Basic |
Number of Pieces | 6 |
Series | EA |
Includes | (2) 3FGE3 Turning/Facing Tool Holders;3CXY9 Tool Post;3FGE5 Turning/Facing/Boring Tool Holder;3FGE6 Heavy Duty Boring Bar Holder;3FGF1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included) |
Tool Post Type | Basic |
Description
Tool Post and Holder Set, Number of Pieces 6, EA, Includes (2) 3FGE3 Turning/Facing Tool Holders;3CXY9 Tool Post;3FGE5 Turning/Facing/Boring Tool Holder;3FGE6 Heavy Duty Boring Bar Holder;3FGF1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08F)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- Dorian Collet, Tool Post and Holder Sets