Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 5 PC, CA Series
Mfr # SDN40CA-TS
Zoro # G7898737
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Number of Pieces 5
- Series CA
- Includes (2) D40CA-1 Holders;(2) D40CA-2 Holders;SDN40CA Tool Post
- Tool Post Type Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN40CA-TS
- Zoro # G7898737
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | Turning |
Number of Pieces | 5 |
Series | CA |
Includes | (2) D40CA-1 Holders;(2) D40CA-2 Holders;SDN40CA Tool Post |
Tool Post Type | Turning |
Description
Tool Post and Holder Set, Number of Pieces 5, CA, Includes (2) D40CA-1 Holders;(2) D40CA-2 Holders;SDN40CA Tool Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95682QPB134040)
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- STABILA Box Level, Aluminum, 59 in L, 3 Vials (37459)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- Dorian Collets, Chucks & Accessories