Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing/Boring, DA
Mfr # D50DA-2
Zoro # G1444283
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning, Facing and Boring
- For Use With DA Tool Post
- Dimension D (In.) 2.250
- Dimension E (In.) 3.25
- Dimension A (In.) 0.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D50DA-2
- Zoro # G1444283
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension D (In.) | 2.250 |
Dimension E (In.) | 3.25 |
Dimension A (In.) | 0.750 |
Dimension C (In.) | 6.000 |
Dimension F (In.) | 3.258 |
Dimension G (In.) | 1.361 |
Overall Length | 7 in |
For Shank Height | 1 1/2 in |
Overall Height | 3-1/2 in |
Details
Item | Tool Post Holder |
Type | Turning, Facing and Boring |
For Use With | DA Tool Post |
Application | V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring |
Series | DA |
Tool Post Holder Type | Facing And Boring, Turning |
Holder Type | Boring, Facing, Turning |
Features | Fits Industry Standard Tool Posts |
For Shank Type | Square |
For Tool Post Type | DA |
Description
Tool Post Holder, For Tool Post Type DA, Overall Height 3-1/2 in, Overall Length 7 in, For Shank Type Square, For Shank Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L, PK5 (T118GFS)
- DRILL AMERICA #5-36 HSS Plug Hand Tap (DWTST5-36P)
- DRILL AMERICA 3"-12 HSS Plug Hand Tap (DWTST3-12P)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- DORIAN Tool Holder, OD/ID, Series CXA (D35CXA-881-OE)
- Dorian Milling & Drilling Toolholders