Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing/Boring, CXA
Mfr # D35CXA-2
Zoro # G2489566
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning, Facing and Boring
- For Use With CXA Tool Post
- Dimension D (In.) 1.500
- Dimension G (In.) 0.861
- Dimension F (In.) 1.199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D35CXA-2
- Zoro # G2489566
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension D (In.) | 1.500 |
Dimension G (In.) | 0.861 |
Dimension F (In.) | 1.199 |
Dimension E (In.) | 2.25 |
Dimension C (In.) | 3.750 |
Dimension A (In.) | 0.500 |
Dimension B (In.) | 0.750 |
Overall Length | 4.1750 in |
Overall Height | 2-1/2 in |
For Shank Height | 1 in |
Details
Item | Tool Post Holder |
Type | Turning, Facing and Boring |
For Use With | CXA Tool Post |
Application | V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring |
Capacity | 1" |
Series | SDN35CXA |
For Tool Post Type | CXA |
Tool Post Holder Type | Facing And Boring, Turning |
For Shank Type | Square |
Features | Fits Industry Standard Tool Posts |
Holder Type | Boring, Facing, Turning |
Description
Tool Post Holder, For Tool Post Type CXA, Overall Height 2-1/2 in, Overall Length 4.1750 in, For Shank Type Square, For Shank Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2 (500-2)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- Dorian Milling & Drilling Toolholders