Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing, Series DA
Mfr # D50DA-1
Zoro # G2234653
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning and Facing
- For Use With DA Tool Post
- Dimension E (In.) 3.500
- Application For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
- Dimension A (In.) 0.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D50DA-1
- Zoro # G2234653
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension E (In.) | 3.500 |
Dimension A (In.) | 0.750 |
Dimension D (In.) | 2.500 |
Dimension G (In.) | 1.290 |
Dimension F (In.) | 1.900 |
Dimension B (In.) | 1.500 |
Dimension C (In.) | 6.000 |
Overall Length | 6 in |
Overall Height | 3-1/2 in |
For Shank Height | 1 1/2 in |
Details
Item | Tool Post Holder |
Type | Turning and Facing |
For Use With | DA Tool Post |
Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
Series | DA |
Holder Type | Turning and Facing |
Tool Post Holder Type | Turning And Facing |
For Shank Type | Square |
For Tool Post Type | DA |
Features | Fits Industry Standard Tool Posts |
Description
Tool Post Holder, For Tool Post Type DA, Overall Height 3-1/2 in, Overall Length 6 in, For Shank Type Square, For Shank Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 3/4 in. x 12 in., Steel (12205)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- Dorian Milling & Drilling Toolholders