Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing, Series CXA
Mfr # D35CXA-1
Zoro # G2248653
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning and Facing
- For Use With CXA Tool Post
- Dimension F (In.) 1.199
- Dimension C (In.) 3.750
- Dimension A (In.) 0.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D35CXA-1
- Zoro # G2248653
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension F (In.) | 1.199 |
Dimension C (In.) | 3.750 |
Dimension A (In.) | 0.500 |
Dimension G (In.) | 1.040 |
Dimension B (In.) | 1.000 |
Dimension D (In.) | 1.750 |
Dimension E (In.) | 2.500 |
Overall Length | 4.1750 in |
Overall Height | 2-1/2 in |
For Shank Height | 1 in |
Details
Item | Tool Post Holder |
Type | Turning and Facing |
For Use With | CXA Tool Post |
Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
Capacity | 1" |
Series | SDN35CXA |
For Tool Post Type | CXA |
Tool Post Holder Type | Turning And Facing |
Holder Type | Turning and Facing |
Features | Fits Industry Standard Tool Posts |
For Shank Type | Square |
Description
Tool Post Holder, For Tool Post Type CXA, Overall Height 2-1/2 in, Overall Length 4.1750 in, For Shank Type Square, For Shank Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7322M)
- GARDENCARE Banana Knife 5 in Straight Steel Blade (GA146673)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- Dorian Milling & Drilling Toolholders