Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing, Series CA
Mfr # D40CA-1
Zoro # G2829443
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning and Facing
- For Use With CA Tool Post
- Dimension F (In.) 1.530
- Dimension A (In.) 0.562
- Capacity 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D40CA-1
- Zoro # G2829443
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension F (In.) | 1.530 |
Dimension A (In.) | 0.562 |
Dimension C (In.) | 4.500 |
Dimension B (In.) | 1.250 |
Dimension G (In.) | 1.040 |
Dimension D (In.) | 2.000 |
Dimension E (In.) | 3.000 |
Overall Length | 4-1/2 in |
For Shank Height | 1 1/4 in |
Overall Height | 3 in |
Details
Item | Tool Post Holder |
Type | Turning and Facing |
For Use With | CA Tool Post |
Capacity | 1-1/4" |
Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
Series | SDN40CA |
Features | Fits Industry Standard Tool Posts |
For Tool Post Type | CA |
For Shank Type | Square |
Tool Post Holder Type | Turning And Facing |
Holder Type | Turning and Facing |
Description
Tool Post Holder, For Tool Post Type CA, Overall Height 3 in, Overall Length 4-1/2 in, For Shank Type Square, For Shank Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- WIHA Precision Torx Screwdriver, T3 (27862)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Tool Holder, Dovetail Drill Chuck, CXA (D35CXA-35)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- Dorian End Mill Holders