Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing, Series AXA
Mfr # D25AXA-1
Zoro # G2184506
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning and Facing
- For Use With AXA Tool Post
- Dimension D (In.) 1.250
- Dimension G (In.) 0.790
- Dimension B (In.) 0.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D25AXA-1
- Zoro # G2184506
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension D (In.) | 1.250 |
Dimension G (In.) | 0.790 |
Dimension B (In.) | 0.750 |
Dimension A (In.) | 0.375 |
Dimension E (In.) | 1.750 |
Dimension F (In.) | 0.880 |
Dimension C (In.) | 2.750 |
Overall Length | 2-3/4 in |
For Shank Height | 3/4 in |
Overall Height | 1-3/4 in |
Details
Item | Tool Post Holder |
Type | Turning and Facing |
For Use With | AXA Tool Post |
Capacity | 3/4" |
Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
Series | SDN25AXA |
For Tool Post Type | AXA |
For Shank Type | Square |
Holder Type | Turning and Facing |
Features | Fits Industry Standard Tool Posts |
Tool Post Holder Type | Turning And Facing |
Description
Tool Post Holder, For Tool Post Type AXA, Overall Height 1-3/4 in, Overall Length 2-3/4 in, For Shank Type Square, For Shank Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- KODIAK CUTTING TOOLS .193 HSS Chucking Reamer Straight Flute Straight Shank (5475459)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 (7551-2)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- DORIAN Tool Holder, OD/ID, Series CXA (D35CXA-881-OE)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- Dorian End Mill Holders