Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing, QITP50N
Mfr # QITP50N-1
Zoro # G2162264
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning and Facing
- For Use With QITP50N Tool Post
- Dimension G (In.) 1.361
- Application For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
- Dimension D (In.) 2.250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP50N-1
- Zoro # G2162264
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension G (In.) | 1.361 |
Dimension D (In.) | 2.250 |
Dimension E (In.) | 3.25 |
Dimension C (In.) | 6.000 |
Dimension A (In.) | 0.750 |
Dimension F (In.) | 3.258 |
Overall Length | 6 in |
For Shank Height | 1 1/2 in |
Overall Height | 3-1/2 in |
Details
Item | Tool Post Holder |
Type | Turning and Facing |
For Use With | QITP50N Tool Post |
Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
Series | QITP50N |
Tool Post Holder Type | Turning And Facing |
For Shank Type | Square |
Holder Type | Turning and Facing |
Features | Fits Industry Standard Tool Posts |
For Tool Post Type | QITP50N |
Description
Tool Post Holder, For Tool Post Type QITP50N, Overall Height 3-1/2 in, Overall Length 6 in, For Shank Type Square, For Shank Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- WOODOWL Spade Bit 16" x 3/8" (01603)
- AMPG Dovetail Holder, 1/4" Shank, SS (Z7502SS)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- DORIAN Tool Holder, Dovetail Drill Chuck, CXA (D35CXA-35)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- Dorian Milling & Drilling Toolholders