Shop All End Mill Holders
Dorian
Tool Holder, Turning/Facing, QITP40N
Mfr # QITP40N-1
Zoro # G2988684
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning and Facing
- For Use With QITP40N Tool Post
- Dimension C (In.) 4.500
- Dimension B (In.) 1.000
- Dimension E (In.) 2.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP40N-1
- Zoro # G2988684
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension C (In.) | 4.500 |
Dimension B (In.) | 1.000 |
Dimension E (In.) | 2.50 |
Dimension G (In.) | 0.986 |
Dimension F (In.) | 2.516 |
Dimension A (In.) | 0.562 |
Dimension D (In.) | 1.750 |
Overall Length | 4-1/2 in |
Overall Height | 3 in |
For Shank Height | 1 1/4 in |
Details
Item | Tool Post Holder |
Type | Turning and Facing |
For Use With | QITP40N Tool Post |
Capacity | 1-1/4" |
Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
Series | QITP40N |
Tool Post Holder Type | Turning And Facing |
For Shank Type | Square |
Features | Fits Industry Standard Tool Posts |
For Tool Post Type | QITP40N |
Holder Type | Turning and Facing |
Description
Tool Post Holder, For Tool Post Type QITP40N, Overall Height 3 in, Overall Length 4-1/2 in, For Shank Type Square, For Shank Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD 13 Piece Extra Long Arm Ball End Hex Key Set “ Sae (12713)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T8 (GPTPS08)
- HUCK MANUFACTURING 3 Piece Replacement Jaws for HUCHK150A and HUCAK175A Riveter (202929)
- CRESCENT NICHOLSON Thread Restoring File Set, Length 8 3/8 in, 4 piece (T33024)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- DORIAN Tool Holder, Dovetail Drill Chuck, CXA (D35CXA-35)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- GS TOOLING CAT40 12 x 175 End Mill Holder (531024)
- Dorian End Mill Holders