Shop All End Mill Holders
Dorian
Tool Holder, Revsible Cut-Off, QITP50N
Mfr # QITP50N-7-71C
Zoro # G8165595
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Fits Industry Standard Tool Posts
- Dimension E (In.) 3.00
- Dimension G (In.) 1.716
- Dimension D (In.) 2.000
- Dimension C (In.) 6.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP50N-7-71C
- Zoro # G8165595
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension E (In.) | 3.00 |
Dimension G (In.) | 1.716 |
Dimension D (In.) | 2.000 |
Dimension C (In.) | 6.000 |
Dimension F (In.) | 3.613 |
Dimension A (In.) | 1.594 |
Overall Height | 3 in |
Overall Length | 6 in |
Details
Item | Tool Post Holder |
Features | Fits Industry Standard Tool Posts |
Application | For Holding High Speed And Slot-Grip Cut-Off Blades |
For Use With | SGIH32-3 to SGIH32-9 (P9) Cut-Off Blades and QITP50N Tool Post |
Type | Reversible Cut-Off |
Series | QITP50N |
Holder Type | Extra Heavy Duty Cut-Off Blade |
For Tool Post Type | QITP50N |
Tool Post Holder Type | Reversible Cut-Off |
Description
Tool Post Holder, For Tool Post Type QITP50N, Overall Height 3 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/32 (44210)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, 5C Collet, Series BXA (D30BXA-36)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- HHIP 3" X 1 Bore 45 Degree Octagon 6 Iinsert Indexable Face Mill (2068-3000)
- Dorian Milling & Drilling Toolholders