Shop All End Mill Holders
Dorian
Tool Holder, Reversible Cut-Off, CXA
Mfr # D35CXA-7-71C
Zoro # G0480243
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Reversible Cut-Off
- For Use With SGIH26-2 to SGIH26-6 (P5) Cut-Off Blades and CXA Tool Post
- Dimension G (In.) 1.266
- Capacity 1"
- Series SDN35CXA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D35CXA-7-71C
- Zoro # G0480243
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension G (In.) | 1.266 |
Dimension C (In.) | 3.750 |
Dimension E (In.) | 2.25 |
Dimension D (In.) | 1.500 |
Dimension B (In.) | 1 (26mm) |
Dimension F (In.) | 1.199 |
Dimension A (In.) | 1.350 |
Overall Length | 4-1/4 in |
Overall Height | 2-1/2 in |
Details
Item | Tool Post Holder |
Type | Reversible Cut-Off |
For Use With | SGIH26-2 to SGIH26-6 (P5) Cut-Off Blades and CXA Tool Post |
Capacity | 1" |
Series | SDN35CXA |
Application | For Holding High Speed And Slot-Grip Cut-Off Blades |
Features | Fits Industry Standard Tool Posts |
Tool Post Holder Type | Reversible Cut-Off |
Holder Type | Extra Heavy Duty Cut-Off Blade |
Description
Tool Post Holder, Overall Height 2-1/2 in, Overall Length 4-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- STARRETT 3X Power - Multi-Purpose Bi-Metal, Reciprocating Blades, 12" X 3/4 X .050 X 6-10 Tpi, 5 Pack (BT12610-5)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/4" x 2" (HML.3-1/4)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/8 (77645)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- Dorian End Mill Holders