Shop All End Mill Holders
Dorian
Tool Holder, OD/ID, Series CA
Mfr # D40CA-881-OE
Zoro # G2520034
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type OD Or ID
- For Use With CA Tool Post
- Dimension A (In.) 1.500
- Series SDN40CA
- Dimension G (In.) 1.435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D40CA-881-OE
- Zoro # G2520034
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension A (In.) | 1.500 |
Dimension G (In.) | 1.435 |
Dimension E (In.) | 2.25 |
Dimension C (In.) | 5.619 |
Dimension D (In.) | 1.500 |
Dimension F (In.) | 1.530 |
Overall Length | 4-1/2 in |
Overall Height | 2-1/4 in |
Details
Item | Tool Post Holder |
Type | OD Or ID |
For Use With | CA Tool Post |
Series | SDN40CA |
Includes | TIH Cartridge for External Threading |
Application | For Inner And Outer Diameter Threading Using Standard Carbide Inserts |
Tool Post Holder Type | OD Or ID |
Features | Fits Industry Standard Tool Posts |
For Tool Post Type | CA |
Holder Type | Outside and Inside Diameter Threading |
Description
Tool Post Holder, For Tool Post Type CA, Overall Height 2-1/4 in, Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (6890)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- LAVALLEE & IDE L&I HIGH SPEED STEEL SPIRAL FLUTE RIGHT HAND SPIRAL RIGHT HAND CUT CHUCKING REAMER (LV535 .1380)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, Turning/Facing, Series DA (D50DA-1)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- HHIP 5" X 1-1/2 Bore 45 Degree Octagon 8 Insert Indexable Face Mill (2068-5000)
- Dorian End Mill Holders