Shop All End Mill Holders
Dorian
Tool Holder, OD/ID, Series BXA
Mfr # D30BXA-881-OE
Zoro # G1084657
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type OD Or ID
- For Use With BXA Tool Post
- Dimension E (In.) 1.75
- Application For Inner And Outer Diameter Threading Using Standard Carbide Inserts
- Dimension D (In.) 1.250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D30BXA-881-OE
- Zoro # G1084657
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension E (In.) | 1.75 |
Dimension D (In.) | 1.250 |
Dimension F (In.) | 1.115 |
Dimension C (In.) | 4.369 |
Dimension G (In.) | 1.250 |
Dimension A (In.) | 1.000 |
Overall Length | 7 in |
Overall Height | 1-3/4 in |
Details
Item | Tool Post Holder |
Type | OD Or ID |
For Use With | BXA Tool Post |
Application | For Inner And Outer Diameter Threading Using Standard Carbide Inserts |
Series | SDN30BXA |
Tool Post Holder Type | OD Or ID |
Holder Type | Outside and Inside Diameter Threading |
Features | Fits Industry Standard Tool Posts |
For Tool Post Type | BXA |
Description
Tool Post Holder, For Tool Post Type BXA, Overall Height 1-3/4 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YT55)
- UTICA Screwdriver Torque (TS-35)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- DORIAN Tool Holder, Dovetail Drill Chuck, CXA (D35CXA-35)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- Dorian Milling & Drilling Toolholders