Shop All End Mill Holders
Dorian
Tool Holder, OD/ID, Series AXA
Mfr # D25AXA-881-OE
Zoro # G1455544
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type OD Or ID
- For Use With AXA Tool Post
- Dimension E (In.) 1.50
- Includes TIH Cartridge for External Threading
- Dimension F (In.) 0.880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # D25AXA-881-OE
- Zoro # G1455544
- UPC # 073310101132
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension E (In.) | 1.50 |
Dimension F (In.) | 0.880 |
Dimension A (In.) | 0.875 |
Dimension D (In.) | 1.000 |
Dimension G (In.) | 1.000 |
Dimension C (In.) | 3.869 |
Overall Length | 7 in |
Overall Height | 1-1/2 in |
Details
Item | Tool Post Holder |
Type | OD Or ID |
For Use With | AXA Tool Post |
Includes | TIH Cartridge for External Threading |
Series | SDN25AXA |
Application | For Inner And Outer Diameter Threading Using Standard Carbide Inserts |
Holder Type | Outside and Inside Diameter Threading |
Tool Post Holder Type | OD Or ID |
For Tool Post Type | AXA |
Features | Fits Industry Standard Tool Posts |
Description
Tool Post Holder, For Tool Post Type AXA, Overall Height 1-1/2 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- DYNABRADE Straight Straight-Line Die Grinder .5 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 1/2 HP (53807)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412PF)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 1/4 in Radius (CF172)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- Dorian End Mill Holders