Shop All End Mill Holders
Dorian
Tool Holder, Morse Taper, Series CXA
Mfr # D35CXA-5-4
Zoro # G2149901
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Morse Taper
- For Use With CXA Tool Post
- Dimension C (In.) 4.150
- Application For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
- Dimension F (In.) 1.199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D35CXA-5-4
- Zoro # G2149901
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension C (In.) | 4.150 |
Dimension F (In.) | 1.199 |
Dimension G (In.) | 1.615 |
Dimension E (In.) | 2.25 |
Dimension A (In.) | 1.125 |
Dimension B (In.) | MT4 |
Dimension D (In.) | 2.500 |
Overall Length | 4-1/2 in |
Overall Height | 2-1/4 in |
Details
Item | Tool Post Holder |
Type | Morse Taper |
For Use With | CXA Tool Post |
Application | For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations |
Series | SDN35CXA |
Capacity | MT4 |
For Tool Post Type | CXA |
Features | Fits Industry Standard Tool Posts |
Holder Type | Morse Taper |
Tool Post Holder Type | Morse Taper |
Description
Tool Post Holder, For Tool Post Type CXA, Overall Height 2-1/4 in, Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Metric Hex Bit Set, 13 pcs. (16112)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 23/64 (47723)
- ST LOUIS PNEUMATIC Lighted High Speed Mid Size Die Grinder (SLP-83225L)
- DREMEL Engraving Cutter, 1/32 In, PK2 (105)
- DORIAN Tool Holder, OD/ID, Series CXA (D35CXA-881-OE)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, 5C Collet, Series BXA (D30BXA-36)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- Dorian End Mill Holders