Shop All End Mill Holders
Dorian
Tool Holder, Dovetail Drill Chuck, CXA
Mfr # D35CXA-35
Zoro # G1901636
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dovetail Drill Chuck
- For Use With CXA Tool Post
- Dimension A (In.) 1.125
- Series SDN35CXA
- Dimension C (In.) 4.673
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D35CXA-35
- Zoro # G1901636
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension A (In.) | 1.125 |
Dimension C (In.) | 4.673 |
Dimension G (In.) | 2.625 |
Dimension E (In.) | 2.25 |
Dimension F (In.) | 1.199 |
Dimension D (In.) | 3.726 |
Dimension B (In.) | 0 to 0.5 |
Overall Length | 4.6730 in |
Overall Height | 2-1/4 in |
Details
Item | Tool Post Holder |
Type | Dovetail Drill Chuck |
For Use With | CXA Tool Post |
Series | SDN35CXA |
Capacity | 0 - 1/2" |
Application | For Holding Drills, Reamers, Taps And Other Tools Without Tailstock Mounting |
Includes | Drill Chuck, Key |
Tool Post Holder Type | Dovetail Drill Chuck |
Features | Fits Industry Standard Tool Posts |
For Tool Post Type | CXA |
Holder Type | Drill Chuck |
Description
Tool Post Holder, For Tool Post Type CXA, Overall Height 2-1/4 in, Overall Length 4.6730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 (GP16)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- GREAT NECK 22-In Butchers Saw (BUS22)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD020)
- Dorian Milling & Drilling Toolholders