Shop All End Mill Holders
Dorian
Tool Holder, Dovetail Drill Chuck, CA
Mfr # D40CA-35
Zoro # G2127386
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dovetail Drill Chuck
- For Use With CA Tool Post
- Dimension E (In.) 2.25
- Capacity 0 - 1/2"
- Dimension F (In.) 1.530
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D40CA-35
- Zoro # G2127386
- UPC # 073310101590
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension E (In.) | 2.25 |
Dimension F (In.) | 1.530 |
Dimension C (In.) | 4.673 |
Dimension B (In.) | 0 to 0.5 |
Dimension G (In.) | 2.625 |
Dimension D (In.) | 3.726 |
Dimension A (In.) | 1.125 |
Overall Length | 2-3/4 in |
Overall Height | 2.25 in |
Overall Width | 4.625 in |
Compatible Shank Size - Maximum | 1/2 in |
Centerline Height - Maximum | 2.645 in |
Description
Tool Post Holder, For Tool Post Type CA, Overall Height 2.25 in, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.60mm (47314)
- ZORO SELECT Diamond Hole Saw, 2-3/4 in., Thin Wall (59588)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- DORIAN Tool Holder, Turning/Facing, Series DA (D50DA-1)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- Dorian Milling & Drilling Toolholders