Shop All End Mill Holders
Dorian
Tool Holder, Dovetail Drill Chuck, BXA
Mfr # D30BXA-35
Zoro # G7820066
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fits Industry Standard Tool Posts
- Includes Drill Chuck, Key
- Capacity 0 - 1/2"
- Dimension A (In.) 1.000
- Dimension C (In.) 4.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D30BXA-35
- Zoro # G7820066
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension A (In.) | 1.000 |
Dimension C (In.) | 4.175 |
Dimension G (In.) | 2.063 |
Dimension D (In.) | 3.101 |
Dimension E (In.) | 2.00 |
Dimension B (In.) | 0 to 0.5 |
Dimension F (In.) | 1.115 |
Overall Length | 3-3/4 in |
Overall Height | 2 in |
Details
Item | Tool Post Holder |
Features | Fits Industry Standard Tool Posts |
Includes | Drill Chuck, Key |
Capacity | 0 - 1/2" |
For Use With | BXA Tool Post |
Series | SDN30BXA |
Application | For Holding Drills, Reamers, Taps And Other Tools Without Tailstock Mounting |
Type | Dovetail Drill Chuck |
For Tool Post Type | BXA |
Tool Post Holder Type | Dovetail Drill Chuck |
Holder Type | Drill Chuck |
Description
Tool Post Holder, For Tool Post Type BXA, Overall Height 2 in, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- HOUGEN-OGURA 3/8 in. Round Punch (76338)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- Dorian End Mill Holders