Shop All End Mill Holders
Dorian
Tool Holder, Dovetail Drill Chuck, AXA
Mfr # D25AXA-35
Zoro # G7867176
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dovetail Drill Chuck
- For Use With AXA Tool Post
- Dimension G (In.) 2.063
- Capacity 0 - 1/2"
- Dimension A (In.) 1.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D25AXA-35
- Zoro # G7867176
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension G (In.) | 2.063 |
Dimension A (In.) | 1.000 |
Dimension C (In.) | 4.175 |
Dimension E (In.) | 2.00 |
Dimension D (In.) | 3.101 |
Dimension B (In.) | 0 to 0.5 |
Dimension F (In.) | 0.880 |
Overall Length | 3-3/4 in |
Overall Height | 2 in |
Details
Item | Tool Post Holder |
Type | Dovetail Drill Chuck |
For Use With | AXA Tool Post |
Capacity | 0 - 1/2" |
Application | For Holding Drills, Reamers, Taps And Other Tools Without Tailstock Mounting |
Series | SDN25AXA |
Includes | Drill Chuck, Key |
Tool Post Holder Type | Dovetail Drill Chuck |
For Tool Post Type | AXA |
Holder Type | Drill Chuck |
Features | Fits Industry Standard Tool Posts |
Description
Tool Post Holder, For Tool Post Type AXA, Overall Height 2 in, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 3-5/8" Carbide Tipped Hole Saw (600832)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- WILLIAMS BA-4La Long L Socket Driver Bit, 3/8 in, 1/8 in (BA-4LA)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- HHIP 4" X 1-1/2 Bore 45 Degree Octagon 7 Insert Indexable Face Mill (2068-4001)
- Dorian Milling & Drilling Toolholders