Shop All End Mill Holders
Dorian
Tool Holder, 5C Collet, Series CXA
Mfr # D35CXA-36
Zoro # G2933411
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5C Collet
- For Use With CXA Tool Post
- Capacity 5C
- Dimension E (In.) 2.75
- Series SDN35CXA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # D35CXA-36
- Zoro # G2933411
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension E (In.) | 2.75 |
Dimension A (In.) | 1.375 |
Dimension F (In.) | 1.199 |
Dimension D (In.) | 2.750 |
Dimension C (In.) | 4.500 |
Dimension G (In.) | 1.625 |
Overall Length | 4.6730 in |
Overall Height | 2-1/4 in |
Details
Item | Tool Post Holder |
Type | 5C Collet |
For Use With | CXA Tool Post |
Capacity | 5C |
Series | SDN35CXA |
Application | For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet |
For Tool Post Type | CXA |
Holder Type | 5C Collet |
Features | Fits Industry Standard Tool Posts |
Tool Post Holder Type | 5C Collet |
Description
Tool Post Holder, For Tool Post Type CXA, Overall Height 2-1/4 in, Overall Length 4.6730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 14 mm Size, Standard Socket, black oxide (J7414MT)
- VULCAN Plier Slip Joint 6In (JL-NP003)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88272)
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Tool Post/Holder Set, 14 PC, SDN25 Series (SDN25AXA-FTB)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- Dorian Milling & Drilling Toolholders