Shop All End Mill Holders
Dorian
Tool Holder, 5C Collet, Series BXA
Mfr # D30BXA-36
Zoro # G4746463
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5C Collet
- For Use With BXA Tool Post
- Dimension F (In.) 1.115
- Application For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet
- Capacity 5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # D30BXA-36
- Zoro # G4746463
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension F (In.) | 1.115 |
Dimension E (In.) | 2.25 |
Dimension G (In.) | 1.500 |
Dimension D (In.) | 2.500 |
Dimension A (In.) | 1.125 |
Dimension C (In.) | 4.250 |
Overall Length | 4-1/2 in |
Overall Height | 2-1/4 in |
Details
Item | Tool Post Holder |
Type | 5C Collet |
For Use With | BXA Tool Post |
Application | For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet |
Capacity | 5C |
Series | SDN30BXA |
For Tool Post Type | BXA |
Features | Fits Industry Standard Tool Posts |
Holder Type | 5C Collet |
Tool Post Holder Type | 5C Collet |
Description
Tool Post Holder, For Tool Post Type BXA, Overall Height 2-1/4 in, Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Stainless steel clamping element, threaded screw, ERZ.44-SST-1/4-20-126 (ERZ-SST-p (inch sizes))
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- SATA Drive 1/4in Bit Set, 31 Pc. (ST09332SJ)
- DYNABRADE Right Angle Disc Sander 4-1/2In Dia. (52516)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- GS TOOLING BT30 58 x 250 End Mill Holder (532010)
- Dorian End Mill Holders