Shop All Tool Belts & Pouches
Dorian
Tool Holder, 5C Collet, QITP40N
Mfr # QITP40N-36
Zoro # G7855705
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fits Industry Standard Tool Posts
- For Use With QITP40N Tool Post
- Series QITP40N
- Type 5C Collet
- Dimension D (In.) 2.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP40N-36
- Zoro # G7855705
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Dimension D (In.) | 2.750 |
Dimension A (In.) | 1.375 |
Dimension G (In.) | 1.625 |
Dimension C (In.) | 4.500 |
Dimension E (In.) | 2.75 |
Dimension F (In.) | 3.155 |
Overall Height | 2-3/4 in |
Overall Length | 5 in |
Details
Item | Tool Post Holder |
Features | Fits Industry Standard Tool Posts |
For Use With | QITP40N Tool Post |
Series | QITP40N |
Type | 5C Collet |
Application | For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet |
Capacity | 1-1/4" |
For Tool Post Type | QITP40N |
Tool Post Holder Type | 5C Collet |
Holder Type | 5C Collet |
Description
Tool Post Holder, For Tool Post Type QITP40N, Overall Height 2-3/4 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- MILWAUKEE TOOL PACKOUT Large Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 11 in H (48-22-8425)
- DRILL AMERICA #20 HSS Polished Jobber Length Drill Bit (D/AP20)
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade 3/4" Deep - 42 Teeth/In, 12pk (30440)
- KLEIN TOOLS Hammer Holder, Slotted Connection, Metal, Black, Leather (5456)
- BSC PREFERRED Warehouse Work Belt (H-463)
- MCGUIRE NICHOLAS Quad Carpenter Pouch (23020-Q)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (I923X)
- Dorian Tool Belts & Pouches