Shop All Thread Insert Tools
Dorian
Threading Tool Holder, STVOR16-4D, RH
Mfr # 73310158090
Zoro # G8413587
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.5 in
- Shank Width 1 in
- Cutting Direction Right Hand
- Insert Screw GTS-2
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310158090
- Zoro # G8413587
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Width | 1 in |
Overall Length | 6 in |
Shank Height | 1 in |
Width Offset | 1.25 in |
Insert Size | 432 |
Details
Item | Indexable Thread Turning Tool Holder |
Inscribed Circle | 0.5 in |
Cutting Direction | Right Hand |
Insert Screw | GTS-2 |
Mounting Style | Screw Lock |
Style | STVOR16-4D |
Insert Shape | TNMC-432 |
Insert Thickness | 0.187 in |
Torx Wrench | T-20 |
Shank | Square |
Insert Style | TNMC |
Cutting Application | On Edge Threading and Grooving |
Shank Shape | Square |
Toolholder Style | STVO |
ANSI Code | STVOR16-4D |
Insert Holding Type | Screw Clamping |
Offset Shank | Yes |
Compatible Hardware | GTS-2 Insert Torx Screw, T-20 Torx Key |
ISO Number | STVOR16-4D |
Description
The DORIAN 73310158090 Threading Tool Holder is the perfect tool for threading operations. It has a length of 6 in., and its shank height is 1 in. This right hand indexable thread turning tool holder comes with a TNMC-432 insert shape. The shank width is 1 in., while the inscribed circle measures 0.5 in. Mounted on a screw lock, this 6" tool holder has an offset of 1.25". With this DORIAN Thread Insert Tool Holder, you will be able to accomplish all your threading tasks with ease and accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- LION GUN 18-Volt 3/4" Torque Wrench (LIONGUN-.7)
- ACTION PUMP S60x6 Female Buttress x 2" Hose Barb (HFUD/20T/027)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- Dorian Fastening Tools