Shop All Thread Insert Tools
Dorian
Threading Tool Holder, STVOR12-3B, RH
Mfr # 73310158078
Zoro # G8067035
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape TNMC-322
- Insert Screw GTS-1
- Torx Wrench T-10
- Shank Width 3/4 in
- Insert Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158078
- Zoro # G8067035
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Width | 3/4 in |
Width Offset | 0.875 in |
Shank Height | 3/4 in |
Overall Length | 4-1/2 in |
Insert Size | 322 |
Details
Item | Indexable Thread Turning Tool Holder |
Insert Shape | TNMC-322 |
Insert Screw | GTS-1 |
Torx Wrench | T-10 |
Insert Thickness | 0.125 in |
Shank | Square |
Mounting Style | Screw Lock |
Inscribed Circle | 0.375 in |
Style | STVOR12-3B |
Cutting Direction | Right Hand |
Shank Shape | Square |
Cutting Application | On Edge Threading and Grooving |
Insert Style | TNMC |
Toolholder Style | STVO |
ANSI Code | STVOR12-3B |
ISO Number | STVOR12-3B |
Compatible Hardware | GTS-1M Insert Torx Screw, T-10 Torx Key |
Offset Shank | Yes |
Insert Holding Type | Screw Clamping |
Description
Indexable Thread Turning Tool Holder, STVOR12-3B, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.875 in, Mounting Style Screw Lock, Insert Screw GTS-1, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Miter Protractor, 12 In (CP505A-12)
- OSG 7/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit (17875008)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 4 pcs (H4W)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- GREENLEE Accessory Kit-3/16 Fishtape (35750G)
- Dorian Thread Insert Tools