Shop All Thread Insert Tools
Dorian
Threading Tool Holder, STVOR08-3A, RH
Mfr # 73310158070
Zoro # G8448727
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style STVOR08-3A
- Shank Square
- Insert Screw GTS-1
- Shank Width 1/2 in
- Insert Shape TNMC-322
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158070
- Zoro # G8448727
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Width | 1/2 in |
Width Offset | 0.625 in |
Shank Height | 1/2 in |
Overall Length | 4 in |
Insert Size | 322 |
Details
Item | Indexable Thread Turning Tool Holder |
Style | STVOR08-3A |
Shank | Square |
Insert Screw | GTS-1 |
Insert Shape | TNMC-322 |
Torx Wrench | T-10 |
Inscribed Circle | 0.375 in |
Insert Thickness | 0.125 in |
Mounting Style | Screw Lock |
Cutting Direction | Right Hand |
Cutting Application | On Edge Threading and Grooving |
Shank Shape | Square |
Insert Style | TNMC |
Toolholder Style | STVO |
Compatible Hardware | GTS-1M Insert Torx Screw, T-10 Torx Key |
ANSI Code | STVOR08-3A |
ISO Number | STVOR08-3A |
Insert Holding Type | Screw Clamping |
Offset Shank | Yes |
Description
Indexable Thread Turning Tool Holder, STVOR08-3A, Cutting Direction Right Hand, Shank Square, Shank Width 1/2 in, Shank Height 1/2 in, Overall Length 4 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.625 in, Mounting Style Screw Lock, Insert Screw GTS-1, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 13/64 (42613)
- DEWALT CLAW HAMMR CHKR 22OZ STL (DWHT51005)
- BON TOOL Mag Float, Square End, 12" X 3 1/8" Comfort Grip Handle (12-203)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- STANLEY ENGINEERED FASTENING Electric Power Supply, For 10J330 (8050-50)
- Dorian Fastening Tools