Shop All Thread Insert Tools
Dorian
Threading Tool Holder, STVOL10-3B, LH
Mfr # 73310158075
Zoro # G7911197
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Mounting Style Screw Lock
- Overall Length 4-1/2 in
- Torx Wrench T-10
- Insert Shape TNMC-322
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158075
- Zoro # G7911197
- UPC # 073310158075
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Overall Length | 4-1/2 in |
Width Offset | 0.75 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Insert Size | 322 |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Left Hand |
Mounting Style | Screw Lock |
Style | STVOL10-3B |
Torx Wrench | T-10 |
Insert Shape | TNMC-322 |
Insert Screw | GTS-1 |
Inscribed Circle | 0.375 in |
Insert Thickness | 0.125 in |
Shank | Square |
Cutting Application | On Edge Threading and Grooving |
Insert Style | TNMC |
Shank Shape | Square |
Compatible Hardware | GTS-1M Insert Torx Screw, T-10 Torx Key |
Insert Holding Type | Screw Clamping |
ISO Number | STVOL10-3B |
ANSI Code | STVOL10-3B |
Offset Shank | Yes |
Toolholder Style | STVO |
Description
Indexable Thread Turning Tool Holder, STVOL10-3B, Cutting Direction Left Hand, Shank Square, Shank Width 5/8 in, Shank Height 5/8 in, Overall Length 4-1/2 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.75 in, Mounting Style Screw Lock, Insert Screw GTS-1, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SWITCH, KIT (590532501)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- ULLMAN Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl (NO. 2)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Threading Insert Installation Tool (1011-0226)
- Dorian Thread Insert Tools