Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR200-14-22, RH
Mfr # 73310158676
Zoro # G8342284
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Height Offset 2.3 in
- Width Offset 1.21 in
- Shank Dia. 2 in
- Style SNR200-14-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158676
- Zoro # G8342284
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Height Offset | 2.3 in |
Width Offset | 1.21 in |
Shank Dia. | 2 in |
Overall Length | 14 in |
Min. Bore Dia. | 2.3000" |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Style | SNR200-14-22 |
Inscribed Circle | 0.5 in |
Insert Shape | Laydown 22-N60 |
Torx Wrench | T-20 |
Mounting Style | Screw Lock |
Clamp Screw | NXE-22 |
Shank | Round |
Insert Screw | TS-22 |
Insert Style | 22-N60 |
Shank Shape | Straight |
ISO Number | SNR/L200-14-22 |
Toolholder Style | SN |
ANSI Code | SNR/L200-14-22 |
Description
Indexable Thread Turning Tool Holder, SNR200-14-22, Cutting Direction Right Hand, Shank Round, Shank Dia. 2 in, Overall Length 14 in, Insert Shape Laydown 22-N60, Inscribed Circle 0.5 in, Width Offset 1.21 in, Height Offset 2.3 in, Mounting Style Screw Lock, Clamp Screw NXE-22, Insert Screw TS-22, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire Replacement 25'x5/16" Flexicore Cable w/ Down Head For Hand Tools (L-25FL1-A-DH)
- SUNEX 1/2" Drive Impact Socket 6 (227MD)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A11 SBA)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- LOKSERT Key-Locking Insert Install Tool, 1/4" (3600-250T)
- Dorian Fastening Tools