Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR200-14-16, RH
Mfr # 73310158656
Zoro # G7974102
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torx Wrench T-10
- Style SNR200-14-16
- Height Offset 2.2 in
- Clamp Screw GXE-16
- Mounting Style Screw Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310158656
- Zoro # G7974102
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Height Offset | 2.2 in |
Shank Dia. | 2 in |
Overall Length | 14 in |
Width Offset | 1.21 in |
Min. Bore Dia. | 2.2000" |
Details
Item | Indexable Thread Turning Tool Holder |
Torx Wrench | T-10 |
Style | SNR200-14-16 |
Clamp Screw | GXE-16 |
Mounting Style | Screw Lock |
Cutting Direction | Right Hand |
Inscribed Circle | 0.375 in |
Insert Shape | Laydown 16-G60 |
Shank | Round |
Insert Screw | TS-16 |
Shank Shape | Straight |
Insert Style | 16-G60 |
Toolholder Style | SN |
ANSI Code | SNR/L200-14-16 |
ISO Number | SNR/L200-14-16 |
Description
Indexable Thread Turning Tool Holder, SNR200-14-16, Cutting Direction Right Hand, Shank Round, Shank Dia. 2 in, Overall Length 14 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 1.21 in, Height Offset 2.2 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Handle, 28", Wax, Industrial (64944)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3050)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-8'9)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- STANLEY ENGINEERED FASTENING Electric Power Supply, For 10J330 (8050-50)
- Dorian Thread Insert Tools