Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR150-12-22, RH
Mfr # 73310158668
Zoro # G8277701
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Lock
- Torx Wrench T-20
- Insert Screw TS-22
- Insert Shape Laydown 22-N60
- Height Offset 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310158668
- Zoro # G8277701
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Height Offset | 1.8 in |
Shank Dia. | 1-1/2 in |
Overall Length | 12 in |
Width Offset | 0.97 in |
Min. Bore Dia. | 1.8000" |
Details
Item | Indexable Thread Turning Tool Holder |
Mounting Style | Screw Lock |
Torx Wrench | T-20 |
Insert Screw | TS-22 |
Insert Shape | Laydown 22-N60 |
Cutting Direction | Right Hand |
Shank | Round |
Inscribed Circle | 0.5 in |
Style | SNR150-12-22 |
Clamp Screw | NXE-22 |
Insert Style | 16-G60 |
Shank Shape | Straight |
ANSI Code | SNR/L150-12-22 |
ISO Number | SNR/L150-12-22 |
Toolholder Style | SN |
Description
Indexable Thread Turning Tool Holder, SNR150-12-22, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/2 in, Overall Length 12 in, Insert Shape Laydown 22-N60, Inscribed Circle 0.5 in, Width Offset 0.97 in, Height Offset 1.8 in, Mounting Style Screw Lock, Clamp Screw NXE-22, Insert Screw TS-22, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- WIHA Precision Slotted Screwdriver 1/32 in Round (26008)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- Dorian Fastening Tools