Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR150-12-16, RH
Mfr # 73310158648
Zoro # G7827285
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Screw GXE-16
- Shank Dia. 1-1/2 in
- Cutting Direction Right Hand
- Mounting Style Screw Lock
- Inscribed Circle 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158648
- Zoro # G7827285
- UPC # 073310158648
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 12 in |
Height Offset | 1.7 in |
Width Offset | 0.9 in |
Min. Bore Dia. | 1.7000" |
Details
Item | Indexable Thread Turning Tool Holder |
Clamp Screw | GXE-16 |
Cutting Direction | Right Hand |
Mounting Style | Screw Lock |
Inscribed Circle | 0.375 in |
Insert Screw | TS-16 |
Shank | Round |
Style | SNR150-12-16 |
Insert Shape | Laydown 16-G60 |
Torx Wrench | T-10 |
Shank Shape | Straight |
Insert Style | 16-G60 |
ANSI Code | SNR/L150-12-16 |
Toolholder Style | SN |
ISO Number | SNR/L150-12-16 |
Description
Indexable Thread Turning Tool Holder, SNR150-12-16, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/2 in, Overall Length 12 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.9 in, Height Offset 1.7 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" Shank Knee Feed Adapter For Power Drill (3129-0015)
- PROTO 3/8" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4940CF)
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/64 (57719)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- NES 1A EXTERNAL THREAD REPAIR TOOL (NES1A)
- Dorian Fastening Tools