Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR100-08-16, RH
Mfr # 73310158640
Zoro # G8300722
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Laydown 16-G60
- Overall Length 8 in
- Inscribed Circle 0.375 in
- Insert Screw TS-16
- Height Offset 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158640
- Zoro # G8300722
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Overall Length | 8 in |
Height Offset | 1.15 in |
Width Offset | 0.65 in |
Shank Dia. | 1 in |
Min. Bore Dia. | 1.1500" |
Details
Item | Indexable Thread Turning Tool Holder |
Insert Shape | Laydown 16-G60 |
Style | SNR100-08-16 |
Inscribed Circle | 0.375 in |
Insert Screw | TS-16 |
Shank | Round |
Mounting Style | Screw Lock |
Torx Wrench | T-10 |
Cutting Direction | Right Hand |
Clamp Screw | GXE-16 |
Shank Shape | Straight |
Insert Style | 16-G60 |
Toolholder Style | SN |
ISO Number | SNR/L100-08-16 |
ANSI Code | SNR/L100-08-16 |
Description
Indexable Thread Turning Tool Holder, SNR100-08-16, Cutting Direction Right Hand, Shank Round, Shank Dia. 1 in, Overall Length 8 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.65 in, Height Offset 1.15 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Chisel Wood St 3Pc 1/2-3/4-1In (JL13210)
- KNIPEX Precision Diagonal Cutters ESD Handles (79 42 125 Z ESD)
- KEYSCO TOOLS Die Grinder, 1/4" and 3/8" Arbor (77440)
- OTC PULLER PUSH TYPE 7 TO 1614IN 30 TON (OTC939)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, NSL16-4D, LH (73310158815)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- Dorian Fastening Tools