Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR-125S-22, RH
Mfr # 73310158664
Zoro # G8193534
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Laydown 22-N60
- Clamp Screw NXE-22
- Cutting Direction Right Hand
- Shank Round
- Insert Screw TS-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158664
- Zoro # G8193534
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Overall Length | 10 in |
Shank Dia. | 2-1/2 in |
Height Offset | 1.5 in |
Width Offset | 0.84 in |
Min. Bore Dia. | 1-1/2" |
Details
Item | Indexable Thread Turning Tool Holder |
Insert Shape | Laydown 22-N60 |
Clamp Screw | NXE-22 |
Cutting Direction | Right Hand |
Shank | Round |
Insert Screw | TS-22 |
Mounting Style | Screw Lock |
Style | SNR-125S-22 |
Torx Wrench | T-20 |
Inscribed Circle | 0.5 in |
Shank Shape | Straight |
Insert Style | 16-G60 |
ANSI Code | SNR/L125-10-22 |
Toolholder Style | SN |
ISO Number | SNR/L125-10-22 |
Description
Indexable Thread Turning Tool Holder, SNR-125S-22, Cutting Direction Right Hand, Shank Round, Shank Dia. 2-1/2 in, Overall Length 10 in, Insert Shape Laydown 22-N60, Inscribed Circle 0.5 in, Width Offset 0.84 in, Height Offset 1.5 in, Mounting Style Screw Lock, Clamp Screw NXE-22, Insert Screw TS-22, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55198 (55198)
- K-TOOL INTERNATIONAL K Tool International KTI35027 1 Inch Dr x 13/16 Inch Square x 1-1/2 Inch Hex Budd Wheel Impact Socket (KTI35027)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Red (8011)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- ASTRO PNEUMATIC Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel (AOADN38)
- Dorian Thread Insert Tools