Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR-075-70-16, RH
Mfr # 73310158612
Zoro # G8443391
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torx Wrench T-10
- Insert Shape Laydown 16-G60
- Shank Round
- Width Offset 0.492 in
- Inscribed Circle 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158612
- Zoro # G8443391
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 0.492 in |
Shank Dia. | 3/4 in |
Overall Length | 7 in |
Height Offset | 0.95 in |
Min. Bore Dia. | 0.9500" |
Details
Item | Indexable Thread Turning Tool Holder |
Style | SNR-075-70-16 |
Torx Wrench | T-10 |
Insert Shape | Laydown 16-G60 |
Shank | Round |
Inscribed Circle | 0.375 in |
Cutting Direction | Right Hand |
Mounting Style | Screw Lock |
Insert Screw | TS-16-01 |
Shank Shape | Straight |
Insert Style | 16-G60 |
Toolholder Style | SN |
ISO Number | SNR/L075-70-16 |
ANSI Code | SNR/L075-70-16 |
Description
Indexable Thread Turning Tool Holder, SNR-075-70-16, Cutting Direction Right Hand, Shank Round, Shank Dia. 3/4 in, Overall Length 7 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.492 in, Height Offset 0.95 in, Mounting Style Screw Lock, Insert Screw TS-16-01, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP (54771)
- PERFORMANCE TOOL Magnetic Pick-Up Tool, 25" (W9100)
- TUNGALOY Milling Insert, LNMU0303ZER-MS AH13, PK10 (6776629)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- Dorian Thread Insert Tools