Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR-062M-16, RH
Mfr # 73310158608
Zoro # G8254976
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Round
- Style SNR-062M-16
- Cutting Direction Right Hand
- Inscribed Circle 0.375 in
- Insert Screw TS-16-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158608
- Zoro # G8254976
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 5/8 in |
Height Offset | 0.75 in |
Overall Length | 6 in |
Width Offset | 0.406 in |
Min. Bore Dia. | 3/4" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank | Round |
Style | SNR-062M-16 |
Cutting Direction | Right Hand |
Inscribed Circle | 0.375 in |
Insert Screw | TS-16-01 |
Mounting Style | Screw Lock |
Torx Wrench | T-10 |
Insert Shape | Laydown 16-G60 |
Shank Shape | Straight |
Insert Style | 16-G60 |
ANSI Code | SNR/L062-60-16 |
ISO Number | SNR/L062-60-16 |
Toolholder Style | SN |
Description
Indexable Thread Turning Tool Holder, SNR-062M-16, Cutting Direction Right Hand, Shank Round, Shank Dia. 5/8 in, Overall Length 6 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 0.406 in, Height Offset 0.75 in, Mounting Style Screw Lock, Insert Screw TS-16-01, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS+ Vacuum Bit 9/16" x 9-1/2" x 14" (48-20-2110)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- Dorian Fastening Tools