Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR-050L-11, RH
Mfr # 73310158604
Zoro # G7869811
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height Offset 0.6 in
- Style SNR-050L-11
- Inscribed Circle 0.25 in
- Width Offset 0.315 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158604
- Zoro # G7869811
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Height Offset | 0.6 in |
Width Offset | 0.315 in |
Shank Dia. | 1/2 in |
Overall Length | 5-1/2 in |
Min. Bore Dia. | 0.6000" |
Details
Item | Indexable Thread Turning Tool Holder |
Style | SNR-050L-11 |
Inscribed Circle | 0.25 in |
Torx Wrench | T-8 |
Shank | Round |
Cutting Direction | Right Hand |
Insert Screw | TS-25.4-6M2 |
Insert Shape | Laydown 11-A60 |
Mounting Style | Screw Lock |
Shank Shape | Straight |
Insert Style | 11-A60 |
ANSI Code | SNR/L050-55-11 |
ISO Number | SNR/L050-55-11 |
Toolholder Style | SN |
Description
Indexable Thread Turning Tool Holder, SNR-050L-11, Cutting Direction Right Hand, Shank Round, Shank Dia. 1/2 in, Overall Length 5-1/2 in, Insert Shape Laydown 11-A60, Inscribed Circle 0.25 in, Width Offset 0.315 in, Height Offset 0.6 in, Mounting Style Screw Lock, Insert Screw TS-25.4-6M2, Torx Wrench T-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short (54TU44)
- EREM 5In Oblique Nipfull Flush Edge Egronomic (2403E)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.50mm (C11373)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M16X2 (3747-16)
- Dorian Fastening Tools