Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SNR-037H-11, RH
Mfr # 73310158600
Zoro # G8159322
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.25 in
- Insert Shape Laydown 11-A60
- Shank Dia. 3/8 in
- Torx Wrench T-8
- Width Offset 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158600
- Zoro # G8159322
- UPC # 073310158600
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 3/8 in |
Width Offset | 0.25 in |
Overall Length | 4 in |
Height Offset | 0.5 in |
Min. Bore Dia. | 1/2" |
Details
Item | Indexable Thread Turning Tool Holder |
Inscribed Circle | 0.25 in |
Insert Shape | Laydown 11-A60 |
Torx Wrench | T-8 |
Insert Screw | TS-25.4-6M2 |
Shank | Round |
Cutting Direction | Right Hand |
Style | SNR-037H-11 |
Mounting Style | Screw Lock |
Insert Style | 11-A60 |
Shank Shape | Straight |
Toolholder Style | SN |
ISO Number | SNR/L037-40-11 |
ANSI Code | SNR/L037-40-11 |
Description
Indexable Thread Turning Tool Holder, SNR-037H-11, Cutting Direction Right Hand, Shank Round, Shank Dia. 3/8 in, Overall Length 4 in, Insert Shape Laydown 11-A60, Inscribed Circle 0.25 in, Width Offset 0.25 in, Height Offset 0.5 in, Mounting Style Screw Lock, Insert Screw TS-25.4-6M2, Torx Wrench T-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel Pin and Clip, PK5 (32147)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1126)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- KRAFT TOOL Gunite Trowel, Pro-Form, Heavy-Duty, 18x4" (CF206PF)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- MARSON Mandrel, 6mm, Steel (39268)
- Dorian Thread Insert Tools