Shop All Thread Insert Tools
Dorian
Threading Tool Holder, SER100-5-16, RH
Mfr # 73310158436
Zoro # G8036585
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torx Wrench T-10
- Insert Shape Laydown 16-G60
- Cutting Direction Right Hand
- Shank Square
- Clamp Screw GXE-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158436
- Zoro # G8036585
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 1 in |
Shank Height | 1 in |
Shank Width | 1 in |
Overall Length | 5 in |
Seat Size | 16-G60 |
Details
Item | Indexable Thread Turning Tool Holder |
Torx Wrench | T-10 |
Insert Shape | Laydown 16-G60 |
Cutting Direction | Right Hand |
Shank | Square |
Clamp Screw | GXE-16 |
Insert Screw | TS-16 |
Inscribed Circle | 0.375 in |
Mounting Style | Screw Lock |
Style | SER100-5-16 |
Cutting Application | Laydown Threading |
Shank Shape | Square |
Insert Style | Laydown |
ISO Number | SER100-5-16 |
ANSI Code | SER100-5-16 |
Insert Holding Type | Screw Clamping |
Compatible Hardware | T-10 Torx Key, TS-16 Insert Torx Screw |
Toolholder Style | SE |
Description
Indexable Thread Turning Tool Holder, SER100-5-16, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in, Insert Shape Laydown 16-G60, Inscribed Circle 0.375 in, Width Offset 1 in, Mounting Style Screw Lock, Clamp Screw GXE-16, Insert Screw TS-16, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extractor Bags, Fleece, PK5 (VB090F)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 41/64 (55441)
- DRILL AMERICA 3/4"-28 Carbon Steel Hex Die (DWTSH3/4-28)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts (500-006)
- Dorian Thread Insert Tools