Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S40V-MTHOR-66-A, RH
Mfr # 73310158378
Zoro # G7989161
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Screw XNS-37
- Clamp CL-6
- Shank Round
- Width Offset 1.687 in
- Mounting Style Screw/Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158378
- Zoro # G7989161
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 1.687 in |
Overall Length | 16 in |
Height Offset | 3.75 in |
Shank Dia. | 2-1/2 in |
Insert Size | 663 |
Min. Bore Dia. | 4" |
Details
Item | Indexable Thread Turning Tool Holder |
Clamp Screw | XNS-37 |
Clamp | CL-6 |
Shank | Round |
Mounting Style | Screw/Clamp |
Cutting Direction | Right Hand |
Insert Thickness | 0.375 in |
Insert Shape | TNMA-663 |
Style | S40V-MTHOR-66-A |
Inscribed Circle | 0.75 in |
Insert Screw | NL-56 |
Insert Style | TNMA |
Shank Shape | Straight |
Cutting Application | Inside Diameter Threading and Shallow Grooving |
Toolholder Style | S-MTHO-A |
ANSI Code | S40V-MTHOR/L-66-A |
ISO Number | S40V-MTHOR/L-66-A |
Description
Indexable Thread Turning Tool Holder, S40V-MTHOR-66-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 2-1/2 in, Overall Length 16 in, Insert Shape TNMA-663, Inscribed Circle 0.75 in, Insert Thickness 0.375 in, Width Offset 1.687 in, Height Offset 3.75 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.012+2K)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58M42-11' 0)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- ZORO SELECT Insert Install Tool, Size 10 And M5 (5XA40)
- Dorian Fastening Tools