Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S40V-MTHOR-5-A, RH
Mfr # 73310158370
Zoro # G8269703
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp CL-6
- Insert Shape TNMA-543
- Mounting Style Screw/Clamp
- Height Offset 3.5 in
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158370
- Zoro # G8269703
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Height Offset | 3.5 in |
Overall Length | 16 in |
Shank Dia. | 2-1/2 in |
Width Offset | 1.375 in |
Insert Size | 543 |
Min. Bore Dia. | 3-3/4" |
Details
Item | Indexable Thread Turning Tool Holder |
Clamp | CL-6 |
Insert Shape | TNMA-543 |
Mounting Style | Screw/Clamp |
Shank | Round |
Insert Screw | NL-56 |
Cutting Direction | Right Hand |
Clamp Screw | XNS-37 |
Style | S40V-MTHOR-5-A |
Inscribed Circle | 0.625 in |
Insert Thickness | 0.25 in |
Insert Style | TNMA |
Cutting Application | Inside Diameter Threading and Shallow Grooving |
Shank Shape | Straight |
ISO Number | S40V-MTHOR/L-5-A |
Toolholder Style | S-MTHO-A |
ANSI Code | S40V-MTHOR/L-5-A |
Description
Indexable Thread Turning Tool Holder, S40V-MTHOR-5-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 2-1/2 in, Overall Length 16 in, Insert Shape TNMA-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.375 in, Height Offset 3.5 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- CTA MANUFACTURING 3/8" Drive, 10mm Metric Socket, 6 Points (1710)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- Dorian Thread Insert Tools