Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S32V-MTHOR-5-C, RH
Mfr # 73310158320
Zoro # G8277132
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Screw GTS-3
- Width Offset 1.375 in
- Overall Length 16 in
- Torx Wrench T-20
- Height Offset 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158320
- Zoro # G8277132
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 1.375 in |
Overall Length | 16 in |
Height Offset | 3.5 in |
Shank Dia. | 2 in |
Insert Size | 543 |
Min. Bore Dia. | 3-1/2" |
Description
Indexable Thread Turning Tool Holder, S32V-MTHOR-5-C, Cutting Direction Right Hand, Shank Round, Shank Dia. 2 in, Overall Length 16 in, Insert Shape TNMC-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.375 in, Height Offset 3.5 in, Mounting Style Screw/Clamp, Clamp CL-20, Clamp Screw XNS-47, Insert Screw GTS-3, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- Dorian Fastening Tools