Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S32V-MTHOR-4-C, RH
Mfr # 73310158316
Zoro # G7802715
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp CL-7
- Overall Length 16 in
- Mounting Style Screw/Clamp
- Clamp Screw XNS-36
- Inscribed Circle 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158316
- Zoro # G7802715
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Overall Length | 16 in |
Shank Dia. | 2 in |
Height Offset | 3 in |
Width Offset | 1.328 in |
Min. Bore Dia. | 3" |
Insert Size | 432 |
Description
Indexable Thread Turning Tool Holder, S32V-MTHOR-4-C, Cutting Direction Right Hand, Shank Round, Shank Dia. 2 in, Overall Length 16 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1.328 in, Height Offset 3 in, Mounting Style Screw/Clamp, Clamp CL-7, Clamp Screw XNS-36, Insert Screw GTS-2, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fold-away handles, IR.620/90-SST-S.D.26 (IR.620)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Black Oxide (J5461B)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .0100 (12101000)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- ZORO SELECT Hand Tool, Ratchet, 10-32, 1/4, 5/16, 3/8 (DRHT-I)
- Dorian Thread Insert Tools