Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S32V-MTHOR-4-A, RH
Mfr # 73310158362
Zoro # G8243882
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Round
- Overall Length 16 in
- Insert Screw NL-44
- Mounting Style Screw/Clamp
- Insert Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158362
- Zoro # G8243882
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Overall Length | 16 in |
Shank Dia. | 2 in |
Width Offset | 1 in |
Height Offset | 2.25 in |
Insert Size | 432 |
Min. Bore Dia. | 3" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank | Round |
Insert Screw | NL-44 |
Mounting Style | Screw/Clamp |
Insert Thickness | 0.187 in |
Cutting Direction | Right Hand |
Style | S32V-MTHOR-4-A |
Clamp Screw | XNS-37 |
Insert Shape | TNMA-432 |
Clamp | CL-6 |
Inscribed Circle | 0.5 in |
Shank Shape | Straight |
Insert Style | TNMA |
Cutting Application | Inside Diameter Threading and Shallow Grooving |
ANSI Code | S32V-MTHOR/L-4-A |
ISO Number | S32V-MTHOR/L-4-A |
Toolholder Style | S-MTHO-A |
Description
Indexable Thread Turning Tool Holder, S32V-MTHOR-4-A, Cutting Direction Right Hand, Shank Round, Shank Dia. 2 in, Overall Length 16 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1 in, Height Offset 2.25 in, Mounting Style Screw/Clamp, Clamp CL-6, Clamp Screw XNS-37, Insert Screw NL-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt with Nut Kit, 1/3 to 1-3/4 In, PK18 (TT11C5435BN1G)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- AVEN Tweezers, Pattern 6-Sa (18069USA)
- STARRETT L.S. Starrett 681-51182 248B 8 Inch Drive Pin Punch (681-51182)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- ZORO SELECT Mandrel, Coarse, 10-24, Use With 5TUW7 (5PWZ9)
- Dorian Thread Insert Tools