Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S24U-NER-3, RH
Mfr # 73310158986
Zoro # G8270141
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/2 in
- Clamp Screw S-412
- Inscribed Circle 0.375 in
- Insert Shape TopNotch NG-3R
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158986
- Zoro # G8270141
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 1-1/2 in |
Height Offset | 2 in |
Width Offset | 1 in |
Overall Length | 14 in |
Min. Bore Dia. | 2" |
Details
Item | Indexable Thread Turning Tool Holder |
Clamp Screw | S-412 |
Inscribed Circle | 0.375 in |
Style | S24U-NER-3 |
Insert Shape | TopNotch NG-3R |
Cutting Direction | Right Hand |
Mounting Style | Clamp Lock |
Shank | Round |
Insert Thickness | 0.195 in |
Clamp | CM-72 |
Shank Shape | Straight |
Insert Style | NG-3L NG-3R |
Cutting Application | Threading and Grooving Dornotch Inserts |
ANSI Code | S24U-NER/L-3 |
ISO Number | S24U-NER/L-3 |
Toolholder Style | S-NE |
Description
Indexable Thread Turning Tool Holder, S24U-NER-3, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/2 in, Overall Length 14 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1 in, Height Offset 2 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YV43)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- BON TOOL Bon 82-920 Swaged Handle, 1-3/4" Magnesium, 6 Ft (82-920)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- LOKSERT Key-Locking Insert Install Tool, 1/2" (3600-500T)
- Dorian Thread Insert Tools