Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S24U-MTHOR-4-C, RH
Mfr # 73310158312
Zoro # G8317766
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Offset 2.25 in
- Width Offset 1 in
- Insert Shape TNMC-432
- Shank Round
- Insert Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158312
- Zoro # G8317766
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Height Offset | 2.25 in |
Width Offset | 1 in |
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Insert Size | 432 |
Min. Bore Dia. | 2-1/4" |
Description
Indexable Thread Turning Tool Holder, S24U-MTHOR-4-C, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/2 in, Overall Length 14 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1 in, Height Offset 2.25 in, Mounting Style Screw/Clamp, Clamp CL-7, Clamp Screw XNS-36, Insert Screw GTS-2, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper Item, Gray, Blade 3" W (696188)
- RELTON Single Cutter Hammer Bit 3/4" X 16" SDS-max (MX-12-22)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/8" dia. (CC682)
- IRWIN DIE 1"" HEX 1/2-20NF (9445)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- RECOIL Threaded Insert Tool (2KPHC-06)
- Dorian Thread Insert Tools